Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 2-3/4In
Mfr # 51025
Zoro # G4292127
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 3.013 in
- Nominal Size 2 3/4 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 2.69 in
Product Information
- Brand Shaw Plugs
- MFR # 51025
- Zoro # G4292127
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.013 in |
Nominal Size | 2 3/4 in |
Min. Dia. | 2.69 in |
For Pipe Size | 2 3/4 in |
For Maximum Pipe Inside Diameter | 2.99 in |
For Minimum Pipe Inside Diameter | 2.69 in |
Overall Height | 2.65 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Plug Seal Material | Neoprene |
Head Type | Snap Handle |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Air) | 5 psi |
Maximum Back Pressure (Water) | 11.5 ft of head |
Handle Material | Brass |
Plug Seal Location | End of Pipe |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.99 in, For Minimum Pipe Inside Diameter 2.69 in, For Pipe Size 2 3/4 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.65 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (15R10S)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 6" L (ZUSA-PF-1480)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51001)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-3/4In (62004)
- CHERNE Plug, 24", Big Mouth, Lg Bypass (369248)
- Shaw Plugs Pipe Test Plugs