Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 1-1/2In
Mfr # 51415
Zoro # G4346386
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Stainless Steel
- Max. Diameter 1.545 in
- Nominal Size 1 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.38 in
Product Information
- Brand Shaw Plugs
- MFR # 51415
- Zoro # G4346386
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.545 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 1.38 in |
For Pipe Size | 1 1/2 in |
For Maximum Pipe Inside Diameter | 1.52 in |
For Minimum Pipe Inside Diameter | 1.38 in |
Overall Height | 2.62 in |
Details
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.52 in, For Minimum Pipe Inside Diameter 1.38 in, For Pipe Size 1 1/2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.62 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Kitchen Swivel, 15/16"-27, 55/64"-27 Thread Size, Chrome (5510805)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004MS007)
- K-FLEX USA Pipe Insulation, Tube, Slit with Adhesive and Flap, 1/2 in Thick, 2-3/8 in ID, Buna-N Rubber/PVC (6RXLO048238)
- KOHLER Assy, Diverter Cartridge (1173678)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1-1/2In (72003)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In (62002)
- ZURN Cleanout, Non-Adjustable, No Hub, 3" (CO2510-NH3)
- Shaw Plugs Pipe Test Plugs