Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 1-1/2In
Mfr # 51015
Zoro # G4292075
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.545 in
- Nominal Size 1 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.38 in
Product Information
- Brand Shaw Plugs
- MFR # 51015
- Zoro # G4292075
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.545 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 1.38 in |
For Maximum Pipe Inside Diameter | 1.52 in |
For Minimum Pipe Inside Diameter | 1.38 in |
Overall Height | 2.61 in |
For Pipe Size | 1 1/2 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Maximum Back Pressure (Water) | 11.5 ft of head |
Plug Seal Location | End of Pipe |
Head Type | Snap Handle |
Handle Material | Brass |
Maximum Back Pressure (Air) | 5 psi |
Plate Material | Zinc-Plated Steel |
Plug Seal Material | Neoprene |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.52 in, For Minimum Pipe Inside Diameter 1.38 in, For Pipe Size 1 1/2 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.61 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-557 SELF DRAINING V.B. (107-193)
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Zinc-Plated (TW41050-PP)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In (52496)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H2F2-S)
- Shaw Plugs Plumbing Accessories