Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Hex-Nut, 3/4In
Mfr # 62098
Zoro # G4346447
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 0.805 in
- Nominal Size 3/4 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.72 in
Product Information
- Brand Shaw Plugs
- MFR # 62098
- Zoro # G4346447
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.805 in |
Nominal Size | 3/4 in |
Min. Dia. | 0.72 in |
For Minimum Pipe Inside Diameter | 0.72 in |
For Pipe Size | 3/4 in |
For Maximum Pipe Inside Diameter | 0.81 in |
Overall Height | 1.07 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 10 ft of Head |
Type | Hex Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Plug Seal Material | Neoprene |
Plate Material | Zinc-Plated Steel |
Plug Seal Location | End of Pipe |
Head Type | Hex Nut |
Maximum Back Pressure (Water) | 23 ft of head |
Maximum Back Pressure (Air) | 10 psi |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.81 in, For Minimum Pipe Inside Diameter 0.72 in, For Pipe Size 3/4 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.07 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4079)
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- RINNAI Condensing Vent Elbow 45, 3x5 Concentric, PK2 (224077PP)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51011)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52407)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- Shaw Plugs Pipe Test Plugs