Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Hex-Nut, 1In
Mfr # 62001
Zoro # G4346474
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.049 in
- Nominal Size 1 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.94 in
Product Information
- Brand Shaw Plugs
- MFR # 62001
- Zoro # G4346474
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.049 in |
Nominal Size | 1 in |
Min. Dia. | 0.94 in |
For Pipe Size | 1 in |
For Maximum Pipe Inside Diameter | 1.1 in |
For Minimum Pipe Inside Diameter | 0.94 in |
Overall Height | 2.3 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Hex Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Standards | OSHA |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Water) | 23 ft of head |
Head Type | Hex Nut |
Maximum Back Pressure (Air) | 10 psi |
Plug Seal Material | Neoprene |
Plug Seal Location | End of Pipe |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.1 in, For Minimum Pipe Inside Diameter 0.94 in, For Pipe Size 1 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 2.3 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male Clamp Adapter 304SS, 1.5"OD, 1.5"NPT (21MP-G150)
- BONOMI 2-1/2" NPT Brass Spring Check Valve (100012LF-2-1/2)
- MUELLER 1/4 X20TYPE L SOFT COIL COPPER (LSC2020P)
- B & K/MUELLER INDS(IMPORT) 1" Blk Plug (521-805HN)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51403)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51410)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- CHERNE Poly-lift Line, 40 ft. Ind Qd And Gauge (383408)
- Shaw Plugs Plumbing Accessories