Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 2-1/2 In
Mfr # 52007
Zoro # G3526022
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 2.7 in
- Nominal Size 2 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 2.44 in
Product Information
- Brand Shaw Plugs
- MFR # 52007
- Zoro # G3526022
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.7 in |
Nominal Size | 2 1/2 in |
Min. Dia. | 2.44 in |
Overall Height | 3.89 in |
For Pipe Size | 2 1/2 in |
For Minimum Pipe Inside Diameter | 2.44 in |
For Maximum Pipe Inside Diameter | 2.71 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Handle Material | Brass |
Head Type | T-Handle |
Application | Commercial, Industrial |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Water) | 11.5 ft of head |
Plug Seal Location | End of Pipe |
Features | T-Handle |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Air) | 5 psi |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.71 in, For Minimum Pipe Inside Diameter 2.44 in, For Pipe Size 2 1/2 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 3.89 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Waste Connector, 1 1/2"x1, 1/2" FIPxOD (T75150)
- KECKLEY 8" Globe Check Valve, Length: 13-1/2" (8CG1F-CI-B2334)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- ZORO SELECT Union, Brass, 2 in Pipe Size, Female BSPT (ZUSA-PF-10216)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In (52496)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 4" Size (TTMP-4)
- Shaw Plugs Pipe Test Plugs