Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite
Mfr # 52404
Zoro # G3545227
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Stainless Steel
- Max. Diameter 1.89 in
- Nominal Size 1 3/4 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.7 in
Product Information
- Brand Shaw Plugs
- MFR # 52404
- Zoro # G3545227
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.89 in |
Nominal Size | 1 3/4 in |
Min. Dia. | 1.7 in |
For Pipe Size | 1 3/4 in |
For Maximum Pipe Inside Diameter | 1.87 in |
For Minimum Pipe Inside Diameter | 1.55 in |
Overall Height | 2.79 in |
Details
Material | Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Head Type | T-Handle |
Maximum Back Pressure (Air) | 5 psi |
Plug Seal Material | Neoprene |
Plate Material | Stainless Steel |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Water) | 11.5 ft of head |
Handle Material | Stainless Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.87 in, For Minimum Pipe Inside Diameter 1.55 in, For Pipe Size 1 3/4 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.79 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169HD-4-2)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- Shaw Plugs Pipe Test Plugs