Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Snap-Tite, 7/8 In
Mfr # 51409
Zoro # G3535341
original price:
$38.35
10% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel w/ Neoprene Rubber
- Max. Diameter 0.945 in
- Nominal Size 7/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.85 in
Product Information
- Brand Shaw Plugs
- MFR # 51409
- Zoro # G3535341
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.945 in |
Nominal Size | 7/8 in |
Min. Dia. | 0.85 in |
For Minimum Pipe Inside Diameter | 0.85 in |
For Maximum Pipe Inside Diameter | 0.94 in |
For Pipe Size | 7/8 in |
Overall Height | 1.55 in |
Details
Material | Stainless Steel w/ Neoprene Rubber |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 25 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Plate Material | Stainless Steel |
Plug Seal Material | Neoprene |
Handle Material | Stainless Steel |
Head Type | Snap Handle |
Maximum Back Pressure (Air) | 10 psi |
Maximum Back Pressure (Water) | 23 ft of head |
Plug Seal Location | End of Pipe |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.94 in, For Minimum Pipe Inside Diameter 0.85 in, For Pipe Size 7/8 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.55 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 1-1/4" SS MALE ADAPTER (312-017SS)
- MOEN Contemporary Towel Ring with Metal Ring Bright Chrome (P5860)
- KOHLER Flush Valve, Service Kit (1244399)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-2919)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51010)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53003)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- Shaw Plugs Plumbing Accessories