Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Snap-Tite, 7/8 In
Mfr # 51009
Zoro # G3529671
original price:
$28.99
5% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 0.945 in
- Nominal Size 7/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.85 in
Product Information
- Brand Shaw Plugs
- MFR # 51009
- Zoro # G3529671
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.945 in |
Nominal Size | 7/8 in |
Min. Dia. | 0.85 in |
For Minimum Pipe Inside Diameter | 0.85 in |
For Pipe Size | 7/8 in |
Overall Height | 1.55 in |
For Maximum Pipe Inside Diameter | 0.94 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 25 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Plug Seal Material | Neoprene |
Head Type | Snap Handle |
Handle Material | Brass |
Plug Seal Location | End of Pipe |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Air) | 10 psi |
Maximum Back Pressure (Water) | 23 ft of head |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.94 in, For Minimum Pipe Inside Diameter 0.85 in, For Pipe Size 7/8 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.55 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8106)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In (52496)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- Shaw Plugs Pipe Test Plugs