Shop All Deburring Blades
Shaviv
Round Double Sided Blade, R10
Mfr # 151-29141
Zoro # G2437867
product price: $5.69
/ea
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R10
- Material High Speed Steel
- Application For Materials with Spiral Chips, Straight Edges, Sheet Applications
- Blade Material High Speed Steel
- Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood
Product Information
- Brand Shaviv
- MFR # 151-29141
- Zoro # G2437867
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 3/4 in |
Details
Item | Round Double Sided Blade |
Type | R10 |
Material | High Speed Steel |
Application | For Materials with Spiral Chips, Straight Edges, Sheet Applications |
Blade Material | High Speed Steel |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood |
Surface Application | Sheet, Straight Edge |
Work Direction | Right Hand/Left Hand |
Blade Trade Number | R10 |
Description
Round Double Sided Blade, Surface Application Sheet, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number R10, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Wood, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93395)
- S AND H INDUSTRIES ALC 40105 60/100 Grit Glass Bead - 25 lbs. (40105)
- WEILER 3/4" x 3/4" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30716)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 40 Grit (47375)
- SHAVIV Deburring Tool, E Series (155-29155)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Replacement Blade, Cobalt (151-29215)
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- Shaviv Deburring Blades