Shop All Deburring Tools
Shaviv
Ratchet Blade Holder, Steel, F Series
Mfr # 153-29006
Zoro # G2032996
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6 in
- Series F
- Features Ratcheting
- Compatible Blade Trade Letter F
Product Information
- Brand Shaviv
- MFR # 153-29006
- Zoro # G2032996
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 6 in |
Details
Item | Ratchet Blade Holder |
Material | Steel |
Series | F |
Features | Ratcheting |
Compatible Blade Trade Letter | F |
Holder Trade Letter | FR |
Description
Ratchet Blade Holder, Holder Trade Letter FR, Product Type Deburring Blade Holder, Compatible Blade Trade Letter F, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 6 in, Features Ratcheting, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x 1/8" x 7/8" T27 stainless wheel (DW8457)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- SHAVIV Deburring Tool Set, Heavy-Duty Blades (155-00179)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Deburring Tool Set, Universal Box (154-00008)
- Shaviv Deburring Tools