Shop All Deburring Tools
Shaviv
Disposable Deburring Tool Set, C, E Series
Mfr # 154-90081
Zoro # G2271845
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (3) Glo-Burr Handles, C40, C42, E400 Blades
- Series C; E
- Features Pocket Clip
- Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
Product Information
- Brand Shaviv
- MFR # 154-90081
- Zoro # G2271845
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Disposable Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (3) Glo-Burr Handles, C40, C42, E400 Blades |
Series | C; E |
Features | Pocket Clip |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Blade Trade Number | B10, C40, C42, E400 |
Blade Material | High Speed Steel |
Color | Red, Yellow |
Handle Trade Name | Glo-Burr |
Handle Material | Plastic |
Description
Disposable Deburring Tool Set, Product Type Disposable Scraping Tool Set, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, C40, C42, E400, Color Red, Yellow, Number of Blades 4, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Pocket Clip, Handle Material Plastic, Includes (3) Glo-Burr Handles, C40, C42, E400 Blades, Series C; E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- DREMEL CUTOFF WHEELS 12PK DREML (EZ456B-01)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK6 (CP002-6P-CC)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR80 (06U458)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00032)
- SHAVIV Mango II Kit Kwc (154-00024)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- SHAVIV Deburring Tool Set, Precision Scraper Set (155-00221)
- SHAVIV Deburring Tool, Metal, High Speed Steel (155-90082)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- Shaviv Deburring Tools