Shop All Deburring Blades
Shaviv
Disposable Deburring Tool, E Series
Mfr # 155-90080
Zoro # G2437541
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes E400 Blade, Glo-Burr Handle
- Features Pocket Clip
- Series E
- Handle Trade Name Glo-Burr
Product Information
- Brand Shaviv
- MFR # 155-90080
- Zoro # G2437541
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Disposable Deburring Tool |
Material | High Speed Steel, Plastic |
Includes | E400 Blade, Glo-Burr Handle |
Features | Pocket Clip |
Series | E |
Handle Trade Name | Glo-Burr |
Blade Trade Number | E400 |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Color | Red |
Description
Disposable Deburring Tool, Product Type Disposable Scraping Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E400, Color Red, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Pocket Clip, Handle Material Plastic, Includes E400 Blade, Glo-Burr Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Metal, 14"x5/32"x20mm, 5400rpm (66252832521)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 50-70 Mesh, No.6 (GLB507050)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443069)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104876)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Deburring Replacement Blade, B 10PL (151-29096)
- SHAVIV Deburring Replacement Blade, B 10C (151-29013)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- SHAVIV Deburring Replacement Blade, C 50 (151-29117)
- Shaviv Deburring Blades