Shop All Deburring Tools
Shaviv
Deburring Tool Set, Q Series
Mfr # 155-29238
Zoro # G2272089
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Plastic
- Series Q
- Features Adjustable Cutting Blade Angle, Ceramic Handle and Blade
- Includes Q10 Ceramic Blade, Q10 Handle, Utility Blade
- Handle Material Ceramic
Product Information
- Brand Shaviv
- MFR # 155-29238
- Zoro # G2272089
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | Ceramic, Plastic |
Series | Q |
Features | Adjustable Cutting Blade Angle, Ceramic Handle and Blade |
Includes | Q10 Ceramic Blade, Q10 Handle, Utility Blade |
Handle Material | Ceramic |
Color | Red |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | Ceramic |
Blade Trade Number | Q10 |
Description
Deburring Tool Set, Product Type Ceramic Deburring Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material Ceramic, Blade Finish Not Applicable, Blade Trade Number Q10, Color Red, Number of Blades 1, Holder Trade Letter Not Applicable, Features Adjustable Cutting Blade Angle, Ceramic Handle and Blade, Handle Material Ceramic, Includes Q10 Ceramic Blade, Q10 Handle, Utility Blade, Series Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Deburring Disc3MediumPK25 (77314)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (93126)
- CLESCO 1/8" Thr Dia, 1-3/4" Oal Rubberabrcones&Points Hexhead (CPM-15)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SHAVIV Deburring Tool, B Series (155-29153)
- SHAVIV Deburring Tool Set, B Series (155-00180)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- SHAVIV Deburring Tool Set, Steel (155-29140)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90056)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90072)
- Shaviv Deburring Tools