Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90073
Zoro # G2271860
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes F26X Blade, FR Ratcheting Blade Holder, Mango II Handle
- Series FR
- Features Ergonomic Handle, Ratcheting Holder
- Handle Trade Name Mango II
Product Information
- Brand Shaviv
- MFR # 155-90073
- Zoro # G2271860
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | F26X Blade, FR Ratcheting Blade Holder, Mango II Handle |
Series | FR |
Features | Ergonomic Handle, Ratcheting Holder |
Handle Trade Name | Mango II |
Surface Application | Outer Tube Edge |
Color | Black, Orange |
Handle Material | Plastic |
Blade Style | Rotating |
Blade Trade Number | F26X |
Holder Trade Letter | FR |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Outer Tube Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F26X, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter FR, Features Ergonomic Handle, Ratcheting Holder, Blade Style Rotating, Handle Material Plastic, Includes F26X Blade, FR Ratcheting Blade Holder, Mango II Handle, Series FR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- UNITED ABRASIVES/SAIT Flap Disc412x78 60xPK10 (72216)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 60 Grit (40707)
- METABO Cutting Wheel, T1, A46N, 4.5"X0.040"X7/8" (655811000)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, Universal Box (154-00008)
- CONTINENTAL ABRASIVES SM-4 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM4D)
- Shaviv Deburring Tools