Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90071
Zoro # G2271888
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle
- Includes F Blade Holder, F20 Blade, Mango II Handle
- Series F
- Handle Material Plastic
Product Information
- Brand Shaviv
- MFR # 155-90071
- Zoro # G2271888
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle |
Includes | F Blade Holder, F20 Blade, Mango II Handle |
Series | F |
Handle Material | Plastic |
Color | Black, Orange |
Blade Trade Number | F20 |
Holder Trade Letter | F |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge |
Handle Trade Name | Mango II |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F20, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter F, Features Ergonomic Handle, Handle Material Plastic, Includes F Blade Holder, F20 Blade, Mango II Handle, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- PEARL Premium Surface Prep Wheel 4-1/2 x 5/8-11 AO Maroon, Fine Grit (NW45MFH)
- FLEX-HONE TOOL BC12400AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO) (BC12400AO)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00032)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- CONTINENTAL ABRASIVES SG-1 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG1D)
- Shaviv Deburring Tools