Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90065
Zoro # G2271906
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle, Telescopic Blade Holder
- Includes (3) E Blades, E Blade Holder, Mango II Handle
- Series E
- Holder Trade Letter E
Product Information
- Brand Shaviv
- MFR # 155-90065
- Zoro # G2271906
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle, Telescopic Blade Holder |
Includes | (3) E Blades, E Blade Holder, Mango II Handle |
Series | E |
Holder Trade Letter | E |
Blade Trade Number | E100, E200, E300 |
Blade Material | High Speed Steel |
Handle Trade Name | Mango II |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Color | Black, Orange |
Handle Material | Plastic |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E200, E300, Color Black, Orange, Number of Blades 3, Handle Trade Name Mango II, Holder Trade Letter E, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes (3) E Blades, E Blade Holder, Mango II Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA 4" Stringer Bead Knot Wire Wheel, 32 Knots, .020" Steel, 5/8"-11 (41052B)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- BRUSH RESEARCH MANUFACTURING BMF3012 Mandrel Mounted Flare Brush. 3" Diameter, .012CS, .812" Trim, .250" Shank Diameter (BMF3012)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- SHAVIV Deburring Tool, E Series (155-29156)
- SHAVIV Deburring Tool Set, Q Series (155-29238)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- SHAVIV Deburring Tool Set, E Series (155-29160)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- Shaviv Deburring Tools