Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 154-00034
Zoro # G2271809
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle, Telescopic Blade Holder
- Series B; C
- Includes Mango II Handle, B, C Holders, B10, B20, B30, B60, B11, B70 Blades, C40 Scraper Blade
- Handle Trade Name Mango II
Product Information
- Brand Shaviv
- MFR # 154-00034
- Zoro # G2271809
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle, Telescopic Blade Holder |
Series | B; C |
Includes | Mango II Handle, B, C Holders, B10, B20, B30, B60, B11, B70 Blades, C40 Scraper Blade |
Handle Trade Name | Mango II |
Holder Trade Letter | B, C |
Surface Application | Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge |
Blade Trade Number | B10, B11, B20, B30, B60, B70, C40 |
Handle Material | Plastic |
Color | Black, Orange |
Blade Material | High Speed Steel |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B11, B20, B30, B60, B70, C40, Color Black, Orange, Number of Blades 7, Handle Trade Name Mango II, Holder Trade Letter B, C, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (541058)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK20 (07660768175)
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 120G, F-Weight, PK 10 (352097)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS (63642502517)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, HSS, w/F20 Blade (155-29070)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- SHAVIV Deburring Tool Set, B Series (155-00231)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- Shaviv Deburring Tools