Shop All Deburring Tools
Shaviv
Deburring Tool Set, HSS, w/E100 Blade
Mfr # 155-29069
Zoro # G2273236
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes E Holder, E100, E200 and E300 Blades, Handle
- Series E
- Features Handle Stores Blades, Telescopic Blade Holder
- Handle Material Plastic
Product Information
- Brand Shaviv
- MFR # 155-29069
- Zoro # G2273236
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | E Holder, E100, E200 and E300 Blades, Handle |
Series | E |
Features | Handle Stores Blades, Telescopic Blade Holder |
Handle Material | Plastic |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Color | Red |
Handle Trade Name | Classic Handle A |
Blade Trade Number | E100, E200, E300 |
Holder Trade Letter | E |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E200, E300, Color Red, Number of Blades 3, Handle Trade Name Classic Handle A, Holder Trade Letter E, Features Handle Stores Blades, Telescopic Blade Holder, Handle Material Plastic, Includes E Holder, E100, E200 and E300 Blades, Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/4x3/8 (11L333)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- SHAVIV Deburring Tool Set, B Series (155-29192)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Deburring Tool, Steel, HSS, MB2000 Series (155-29092)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90072)
- SHAVIV Deburring Tool Set, E Series (155-00182)
- Shaviv Deburring Tools