Shop All Deburring Tools
Shaviv
Deburring Tool Set, HSS, w/B30 Blade
Mfr # 154-29061
Zoro # G2032880
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series B; C; D; E; F
- Includes Handle, B, C, D, E and F Holders, B10, B20, B30, B50, B60, B70, C40, C42, D80C, E100, E200, E300, E350, E600 and F20 Blades
- Features Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
- Handle Trade Name Classic Handle A
Product Information
- Brand Shaviv
- MFR # 154-29061
- Zoro # G2032880
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Series | B; C; D; E; F |
Includes | Handle, B, C, D, E and F Holders, B10, B20, B30, B50, B60, B70, C40, C42, D80C, E100, E200, E300, E350, E600 and F20 Blades |
Features | Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades |
Handle Trade Name | Classic Handle A |
Blade Trade Number | B10, B20, B30, B50, B60, B70, C40, C42, D80C, E100, E200, E300, E350, E600, F20 |
Handle Material | Plastic |
Color | Red |
Blade Material | Carbide, High Speed Steel |
Surface Application | Back Hole Edge, Cross Hole, Front Hole Edge, Sheet, Straight Edge |
Holder Trade Letter | B, C, D, E, F |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Front Hole Edge, Sheet, Straight Edge, Blade Material Carbide, High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, B30, B50, B60, B70, C40, C42, D80C, E100, E200, E300, E350, E600, F20, Color Red, Handle Trade Name Classic Handle A, Holder Trade Letter B, C, D, E, F, Features Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Qk Change Condition Disc, AlO, 2in, Crs, TSM (7000120992)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 36/46G, Brown (07660788275)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002518)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Deburring Tool Set (154-00045)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- Shaviv Deburring Tools