Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 155-29160
Zoro # G2015916
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Series E
- Features Disposable, Pocket Clip
- Includes E100 Blade, UniBurr Handle
- Handle Trade Name MB2000
Product Information
- Brand Shaviv
- MFR # 155-29160
- Zoro # G2015916
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Steel |
Series | E |
Features | Disposable, Pocket Clip |
Includes | E100 Blade, UniBurr Handle |
Handle Trade Name | MB2000 |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | E100 |
Color | Red |
Description
Deburring Tool Set, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Red, Number of Blades 1, Handle Trade Name MB2000, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Includes E100 Blade, UniBurr Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000046069)
- MIRKA GOLD Mirka Gold 5" PSA Disc, 80 Grit, PK100 (23-388-080)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87459)
- BALLOTINI Glass Beads Blast Media, Fine (AE (100-170))
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Glo-Burr Blue Handle With E111 Blade (155-00270)
- SHAVIV Deburring Tool Set, B Series (155-00180)
- SHAVIV Deburring Tool Set, B Series (155-29192)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- Shaviv Deburring Tools