Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 155-29159
Zoro # G2015925
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Features Disposable, Pocket Clip
- Series E
- Includes E100 Blade, UniBurr Handle
- Blade Material High Speed Steel
Product Information
- Brand Shaviv
- MFR # 155-29159
- Zoro # G2015925
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Steel |
Features | Disposable, Pocket Clip |
Series | E |
Includes | E100 Blade, UniBurr Handle |
Blade Material | High Speed Steel |
Blade Trade Number | E100 |
Color | Green |
Surface Application | Front Hole Edge, Straight Edge |
Handle Trade Name | MB2000 |
Description
Deburring Tool Set, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Green, Number of Blades 1, Handle Trade Name MB2000, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Includes E100 Blade, UniBurr Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41193)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- AMERICAN HAWK INDUSTRIAL Vortex Handheld Sandblasting Replacement Gun and Hose Kit (DB350)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- SHAVIV Deburring Blade Holder, Steel, L Series (153-29010)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00030)
- SHAVIV Disposable Deburring Tool, C Series (155-90079)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- SHAVIV Deburring Tool Set, B Series (155-00180)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- Shaviv Deburring Tools