Shop All Deburring Tools
Shaviv
Deburring Tool Set, E Series
Mfr # 155-00161
Zoro # G2015721
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle, One-Click Blade Replacement
- Series E
- Includes Mango Click E Handle, E100, E111, E120, E200, E350 Heavy-Duty Blades
- Blade Material High Speed Steel
Product Information
- Brand Shaviv
- MFR # 155-00161
- Zoro # G2015721
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle, One-Click Blade Replacement |
Series | E |
Includes | Mango Click E Handle, E100, E111, E120, E200, E350 Heavy-Duty Blades |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Blade Style | Rotating |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Color | Black, Orange |
Handle Trade Name | Mango Click E |
Blade Trade Number | E100, E111, E120, E200, E300 |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E111, E120, E200, E300, Color Black, Orange, Number of Blades 5, Handle Trade Name Mango Click E, Holder Trade Letter Not Applicable, Features Ergonomic Handle, One-Click Blade Replacement, Blade Style Rotating, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Abrasive Drum, Proprietary Blend (INOX ACCESSORIES)
- SHAVIV Deburring Replacement Blade, G 20 (151-29053)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- OSBORN Knot Wire Wheel Brush, 10", 0002613500 (0002613500)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Deburring Tool Set, B Series (155-00180)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- Shaviv Deburring Tools