Shop All Deburring Tools
Shaviv
Deburring Tool Set, B Series
Mfr # 155-29202
Zoro # G2015861
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip
- Series B
- Includes B10 Blade, UniBurr Handle
- Color Black
Product Information
- Brand Shaviv
- MFR # 155-29202
- Zoro # G2015861
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Steel |
Features | Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip |
Series | B |
Includes | B10 Blade, UniBurr Handle |
Color | Black |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | B10 |
Handle Trade Name | UB2000 |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Black, Number of Blades 1, Handle Trade Name UB2000, Holder Trade Letter Not Applicable, Features Blade Inserts Axially or Perpendicular to Handle, Disposable, Pocket Clip, Includes B10 Blade, UniBurr Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67405)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 320 Grit (47385)
- SHAVIV Deburring Tool, HSS (155-29084)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90072)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- SHAVIV Mango II Kit Kwc (154-00024)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- Shaviv Deburring Tools