Shop All Deburring Blades
Shaviv
Deburring Tool, E Series
Mfr # 155-29157
Zoro # G2437797
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes E100 Blade, Glo-Burr E Handle
- Series E
- Features Handle Stores Blades, Pocket Clip
- Color Yellow
Product Information
- Brand Shaviv
- MFR # 155-29157
- Zoro # G2437797
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool |
Material | High Speed Steel, Plastic |
Includes | E100 Blade, Glo-Burr E Handle |
Series | E |
Features | Handle Stores Blades, Pocket Clip |
Color | Yellow |
Blade Trade Number | E100 |
Handle Material | Plastic |
Blade Material | High Speed Steel |
Handle Trade Name | Glo-Burr |
Surface Application | Front Hole Edge, Straight Edge |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Yellow, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes E100 Blade, Glo-Burr E Handle, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (300159)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-2, 5/16 (11267)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Deburring Replacement Blade, UF 1 (155-00051)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- SHAVIV Deburring Replacement Blade, B 60 (151-29027)
- SHAVIV Deburring Replacement Blade, E100P (151-00112)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- Shaviv Deburring Blades