Shop All Deburring Blades
Shaviv
Deburring Tool, B Series
Mfr # 155-29154
Zoro # G2437815
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Handle Stores Blades, Pocket Clip
- Series B
- Includes B10 Blade, Glo-Burr B Handle
- Blade Material High Speed Steel
Product Information
- Brand Shaviv
- MFR # 155-29154
- Zoro # G2437815
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool |
Material | High Speed Steel, Plastic |
Features | Handle Stores Blades, Pocket Clip |
Series | B |
Includes | B10 Blade, Glo-Burr B Handle |
Blade Material | High Speed Steel |
Surface Application | Front Hole Edge, Straight Edge |
Handle Trade Name | Glo-Burr |
Handle Material | Plastic |
Blade Trade Number | B10 |
Color | Yellow |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Yellow, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes B10 Blade, Glo-Burr B Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.0118" (13C078)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- DIABLO Reusable Hand Sanding Block, 3-2/3"x9 (DFB323DUOH01G)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Replacement Blade, UB 2000 (155-29107)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- Shaviv Deburring Blades