Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, G 30C
Mfr # 151-29115
Zoro # G2032716
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G 30C
- Material Carbide
- Application Inner Straight Corners
- Dia. (In.) 0.5 in
- Blade Material Carbide
Product Information
- Brand Shaviv
- MFR # 151-29115
- Zoro # G2032716
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.5 in |
Overall Length | 3/4 in |
Details
Item | Deburring Replacement Blade |
Type | G 30C |
Material | Carbide |
Application | Inner Straight Corners |
Blade Material | Carbide |
Surface Application | Inner Straight Corner |
Blade Trade Number | G30C |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Inner Straight Corner, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number G30C, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Ult.F (7100089226)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 80 (A020756)
- DMT Min Sharpening Stone, 45 Micron (F70C)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443014)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- SHAVIV Deburring Blade Holder, Steel, G Series (153-29007)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- SHAVIV Deburring Replacement Blade, E 320 (151-29043)
- Shaviv Deburring Blades