Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, F26X
Mfr # 151-29147
Zoro # G2015940
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F26X
- Material High Speed Steel
- Application For Outer Edges Up to 1.02 in
- Dia. (In.) 1.02 in
- Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Product Information
- Brand Shaviv
- MFR # 151-29147
- Zoro # G2015940
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 1.02 in |
Overall Length | 1 1/2 in |
Details
Item | Deburring Replacement Blade |
Type | F26X |
Material | High Speed Steel |
Application | For Outer Edges Up to 1.02 in |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Surface Application | Outer Tube Edge |
Blade Material | High Speed Steel |
Blade Trade Number | F26X |
Work Direction | Right Hand/Left Hand |
Description
Deburring Replacement Blade, Surface Application Outer Tube Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F26X, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur Set, 9 PC (M40588)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- ASTRO PNEUMATIC Buff, 3", Cotton Mushroom Shape (3059-03)
- 3M Paper Disc, Gold, 220 Grit, 3 in. Dia, PK50 (7000119281)
- SHAVIV Deburring Replacement Blade, E200S (151-00107)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Disposable Deburring Tool, B Series (155-29184)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- Shaviv Deburring Blades