Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, F 30
Mfr # 151-29051
Zoro # G2273260
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F 30
- Material High Speed Steel
- Application Countersink Hole Edge
- Dia. (In.) 1.18 in
- Surface Application Front Hole Edge
Product Information
- Brand Shaviv
- MFR # 151-29051
- Zoro # G2273260
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 1.18 in |
Overall Length | 1 1/2 in |
Details
Item | Deburring Replacement Blade |
Type | F 30 |
Material | High Speed Steel |
Application | Countersink Hole Edge |
Surface Application | Front Hole Edge |
Blade Trade Number | F30 |
Blade Material | High Speed Steel |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F30, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 1 1/2 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .040 X 7/8 T27 Alpha Green (870004)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Replacement Blade, E 250 (151-29106)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- SHAVIV Deburring Replacement Blade, B 50C (151-29026)
- SHAVIV Deburring Replacement Blade, E 111 (151-29109)
- Shaviv Deburring Blades