Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E200S
Mfr # 151-00107
Zoro # G2101456
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E200S
- Material Cobalt
- Application For Straight Edges, Hole Edges
- Dia. (In.) 0.13 in
Product Information
- Brand Shaviv
- MFR # 151-00107
- Zoro # G2101456
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Details
Item | Deburring Replacement Blade |
Type | E200S |
Material | Cobalt |
Application | For Straight Edges, Hole Edges |
Description
Deburring Replacement Blade, E200S, Cobalt, For Straight Edges, Hole Edges, Dia. (In.) 0.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Drill End Brush, 3/4 in., Coarse (76203)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- UNITED ABRASIVES/SAIT SAIT 78026 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (78026)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- SHAVIV Deburring Replacement Blade, B 25 (151-29022)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90058)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- SHAVIV Deburring Replacement Blade, D 82C (151-29032)
- Shaviv Deburring Blades