Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 750
Mfr # 151-29113
Zoro # G2450589
product price: $2.59
/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 750
- Material High Speed Steel
- Application Straight and Hole Edges On Rubber and Soft Plastic
- Dia. (In.) 0.13 in
- Surface Application Front Hole Edge, Straight Edge
Product Information
- Brand Shaviv
- MFR # 151-29113
- Zoro # G2450589
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 750 |
Material | High Speed Steel |
Application | Straight and Hole Edges On Rubber and Soft Plastic |
Surface Application | Front Hole Edge, Straight Edge |
Primary Material Application | Plastic |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Blade Trade Number | E750 |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E750, Work Direction Right Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Plastic, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Row Cup Wire Brush, Threaded Arbor (90853)
- ACCUSHARP Knife Sharpener, Fine, DiamondHoned Tungsten Carbide Abrasive, Rubber Handle (036C)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- PFERD 3-1/4" Shank Mtd Knot Wheel Brush - .020 CS Wire, 1/4" Shank (82947)
- SHAVIV Deburring Replacement Blade, E 100D (151-29036)
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- SHAVIV Deburring Replacement Blade, E 500C (151-29111)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- Shaviv Deburring Blades