Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 200C
Mfr # 151-29041
Zoro # G2102068
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 200C
- Material Carbide
- Application Straight and Hole Edges On Tough Materials
- Dia. (In.) 0.13 in
Product Information
- Brand Shaviv
- MFR # 151-29041
- Zoro # G2102068
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Details
Item | Deburring Replacement Blade |
Type | E 200C |
Material | Carbide |
Application | Straight and Hole Edges On Tough Materials |
Description
Deburring Replacement Blade, E 200C, Carbide, Straight and Hole Edges On Tough Materials, Dia. (In.) 0.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (66261139362)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS038)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/16" (3/8" Arbor) A36TBF, 5PK (11-33236/5)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 13, 000 RPM (66254442952)
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- SHAVIV Deburring Replacement Blade, E200S (151-00107)
- SHAVIV Deburring Replacement Blade, F 12 (151-29049)
- SHAVIV Deburring Replacement Blade, UB 2000 (155-29107)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- Shaviv Deburring Blades