Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, E 200
Mfr # 151-29040
Zoro # G2102077
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 200
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.13 in
- Overall Length 1 7/8 in
Product Information
- Brand Shaviv
- MFR # 151-29040
- Zoro # G2102077
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Overall Length | 1 7/8 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 200 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Work Direction | Right Hand/Left Hand |
Blade Trade Number | E200 |
Surface Application | Front Hole Edge, Straight Edge |
Blade Style | Rotating |
Blade Material | High Speed Steel |
Primary Material Application | Brass, Cast Iron, Plastic, Wood |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E200, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 1, Primary Material Application Brass, Cast Iron, Plastic, Wood, Product Type Deburring Replacement Blade, Blade Style Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- WALTER SURFACE TECHNOLOGIES Blue, Polishing Paste, Mirror Finish (07T905)
- WEILER 9" x 1/16" TIGER AO Type 27 Cutting Wheel, A60T, 7/8" A.H. (57047)
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- SHAVIV Deburring Replacement Blade, D 80C (151-29031)
- SHAVIV Deburring Replacement Blade, C 42 (151-29030)
- SHAVIV Deburring Blade Holder, Steel, G Series (153-29007)
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- Shaviv Deburring Blades