Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, D 82C
Mfr # 151-29032
Zoro # G2032950
Sold in multiples of 10 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type D 82C
- Material Carbide
- Application Sheets
- Dia. (In.) 0.75 in
- Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Wood
Product Information
- Brand Shaviv
- MFR # 151-29032
- Zoro # G2032950
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.75 in |
Overall Length | 3/4 in |
Details
Item | Deburring Replacement Blade |
Type | D 82C |
Material | Carbide |
Application | Sheets |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Wood |
Surface Application | Sheet |
Work Direction | Right Hand/Left Hand |
Blade Trade Number | D82C |
Blade Material | Carbide |
Description
Deburring Replacement Blade, Surface Application Sheet, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number D82C, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Wood, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Cabinet Wheel Roller, 10x14 In (201212)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- MELIN TOOL CO Carbide Bur, 1/2", Flame Shape, Double Cut (SH-5DC)
- SHAVIV Deburring Blade Holder, Steel, G Series (153-29007)
- SHAVIV Deburring Tool, E Series (155-29133)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Replacement Blade, E 120 (151-29058)
- SHAVIV Deburring Replacement Blade, G 30C (151-29115)
- RUKO Unigrat Deburrer, Blade, B 50 (107016)
- Shaviv Deburring Blades