Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 50C
Mfr # 151-29026
Zoro # G2450878
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 50C
- Material Carbide
- Application Flat Surfaces
- Dia. (In.) 0.09 in
- Surface Application Flat Surface
Product Information
- Brand Shaviv
- MFR # 151-29026
- Zoro # G2450878
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Overall Length | 2 1/8 in |
Shank Dia. | 3/32 in |
Details
Item | Deburring Replacement Blade |
Type | B 50C |
Material | Carbide |
Application | Flat Surfaces |
Surface Application | Flat Surface |
Blade Material | Carbide |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel |
Work Direction | Right Hand |
Blade Trade Number | B50C |
Description
Deburring Replacement Blade, Surface Application Flat Surface, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number B50C, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 2 1/8 in, Number of Blades 1, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-4520)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010307958)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- SHAVIV Deburring Replacement Blade, E100S (151-29211)
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- SHAVIV Deburring Replacement Blade, E100P (151-00112)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SHAVIV Deburring Tool, E Series (155-29157)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- SHAVIV Deburring Replacement Blade, B 11P (151-00120)
- Shaviv Deburring Blades