Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 20P
Mfr # 151-29021
Zoro # G2102156
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 20P
- Material Tin
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
Product Information
- Brand Shaviv
- MFR # 151-29021
- Zoro # G2102156
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Details
Item | Deburring Replacement Blade |
Type | B 20P |
Material | Tin |
Application | Straight and Hole Edges |
Description
Deburring Replacement Blade, B 20P, High Speed Steel, Straight and Hole Edges, Dia. (In.) 0.09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- DYNABRADE Belt, 60G, 1/8"X18" (90211)
- ECONOLINE Gun Assembly (201540)
- DEWALT 12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel (DWA8036)
- SHAVIV Deburring Blade (151-29207)
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Deburring Replacement Blade, D 80C (151-29031)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- Shaviv Deburring Blades