Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 11
Mfr # 151-29108
Zoro # G2450631
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 11
- Material High Speed Steel
- Application Straight and Hole Edges
- Dia. (In.) 0.09 in
- Blade Trade Number B11
Product Information
- Brand Shaviv
- MFR # 151-29108
- Zoro # G2450631
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 11 |
Material | High Speed Steel |
Application | Straight and Hole Edges |
Blade Trade Number | B11 |
Surface Application | Front Hole Edge, Straight Edge |
Primary Material Application | Aluminum, Copper, Plastic, Steel |
Blade Material | High Speed Steel |
Work Direction | Right Hand |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B11, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (66261138592)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- FLEX-HONE TOOL GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB31212)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- SHAVIV Hand Deburring Blade Tool Set, 10 pc (155-00251)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- SHAVIV Deburring Replacement Blade, B 32 (151-29025)
- SHAVIV Deburring Replacement Blade, F26X (151-29147)
- Shaviv Deburring Blades