Shop All Deburring Blades
Shaviv
Deburring Replacement Blade, B 10C
Mfr # 151-29013
Zoro # G2102199
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B 10C
- Material Carbide
- Application Straight and Hole Edges On Tough Materials
- Dia. (In.) 0.09 in
- Blade Trade Number B10C
Product Information
- Brand Shaviv
- MFR # 151-29013
- Zoro # G2102199
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.09 in |
Shank Dia. | 3/32 in |
Overall Length | 1 in |
Details
Item | Deburring Replacement Blade |
Type | B 10C |
Material | Carbide |
Application | Straight and Hole Edges On Tough Materials |
Blade Trade Number | B10C |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | Carbide |
Work Direction | Right Hand |
Primary Material Application | Aluminum, Copper, Hardened Steel, Plastic, Steel |
Description
Deburring Replacement Blade, Surface Application Front Hole Edge, Straight Edge, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number B10C, Work Direction Right Hand, Shank Dia. 3/32 in, Overall Length 1 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Hardened Steel, Plastic, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43559)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (7000119197)
- UNITED ABRASIVES/SAIT SAIT 06384 Pipeline/Stringer Bead Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06384)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046110)
- SHAVIV Deburring Replacement Blade, G 20 (151-29053)
- SHAVIV Deburring Replacement Blade, UB 2000 (155-29107)
- SHAVIV Deburring Tool, B Series (155-29134)
- SHAVIV Deburring Replacement Blade, E 800 (151-29018)
- SHAVIV Deburring Tool, E Series (155-29155)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Replacement Blade, BUS4 (151-29198)
- Shaviv Deburring Blades