Shop All Deburring Tools
Shaviv
Deburring Blade Holder, Steel, B Series
Mfr # 153-29000
Zoro # G2273321
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4 1/2 in
- Series B
- Features Blade Inserts Axially or Perpendicular
- Compatible Blade Trade Letter B
Product Information
- Brand Shaviv
- MFR # 153-29000
- Zoro # G2273321
- Country of Origin Israel
- Category Deburring Tools
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Deburring Blade Holder |
Material | Steel |
Series | B |
Features | Blade Inserts Axially or Perpendicular |
Compatible Blade Trade Letter | B |
Holder Trade Letter | B |
Description
Deburring Blade Holder, Holder Trade Letter B, Product Type Deburring Blade Holder, Compatible Blade Trade Letter B, Handle Trade Name Not Applicable, Compatible Shank Diameter Not Applicable, Compatible Holder Trade Letter Not Applicable, Overall Length 4 1/2 in, Features Blade Inserts Axially or Perpendicular, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (8A-241-2000)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7100141917)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- SHAVIV Glo-Burr Red Handle With B20 Blade (155-00274)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- Shaviv Deburring Tools