Shop All LED Light Bulbs
This Product is Discontinued
Shat-R-Shield
LED Lamp, 1100 lm, 11.0W, A19 Bulb Shape (Discontinued)
Mfr # 06201W
Zoro # G2145423
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Shat-R-Shield
- MFR # 06201W
- Zoro # G2145423
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-1/2" |
Max Overall Bulb Length | 4-1/2" |
Light Bulb Dia. | 2-1/2" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 1/2 in |
Overall Length | 4 1/2 in |
Description
LED,11 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.