Shop All LED Light Bulbs
Shat-R-Shield
LED, 43 W, T8, Single Pin (Fa8)
Mfr # 06648E
Zoro # G7347384
product price: $54.79
/ea
Sold in multiples of 25 for $1,369.75
$1,369.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
- Watts 43 W
Product Information
- Brand Shat-R-Shield
- MFR # 06648E
- Zoro # G7347384
- UPC # 726585341160
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 8 ft |
Overall Length | 94 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 59 W, Lumens 5,500 lm, Nominal Length 8 ft, Shatter-Resistant Yes, Watts 43 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 94 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- ILC Replacement For LIGHT BULB LAMP 503 INCANDESCENT GLOBE G45 10PK (10PAK:WW-2X36-5)
- HEATH-ZENITH LITE MOTION ENTRYWAY WHT (HZ-5610-WH)
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- SHAT-R-SHIELD 43 W, T8, Recessed Double Contact (R17d) (06650E)
- SHAT-R-SHIELD LED Lamp, 1200 lm, 16.5W, R40 Bulb Shape (06211W)
- SHAT-R-SHIELD LED Lamp, 1300 lm, 9.0W, BR30 Bulb Shape (06209W)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06643E)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- Shat-R-Shield LED Light Bulbs