Shop All LED Light Bulbs
Shat-R-Shield
LED, 15 W, T8, Medium Bi-Pin (G13)
Mfr # 06643E
Zoro # G7347427
product price: $15.89
/ea
Sold in multiples of 30 for $476.70
$476.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Product Information
- Brand Shat-R-Shield
- MFR # 06643E
- Zoro # G7347427
- UPC # 726585932092
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk (S21731)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- ZORO SELECT Lamp Changer, 15-100 W (3V690)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06634E)
- SHAT-R-SHIELD 43 W, T8, Recessed Double Contact (R17d) (06650E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 43 W, T8, Single Pin (Fa8) (06648E)
- FEIT ELECTRIC Feit Electric2 LED Lamp, General Purpose, A15 Lamp, 40 W Equivalent, E17 Lamp Base, Dimmable, Clear (BPA1540N/827/LED/)
- Shat-R-Shield LED Light Bulbs