Shop All LED Light Bulbs
Shat-R-Shield
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # 06656E
Zoro # G7347454
product price: $19.15
/ea
Sold in multiples of 30 for $574.50
$574.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Product Information
- Brand Shat-R-Shield
- MFR # 06656E
- Zoro # G7347454
- UPC # 726585224968
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (373-10PK)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06634E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- SHAT-R-SHIELD 43 W, T8, Recessed Double Contact (R17d) (06650E)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED Lamp, 1300 lm, 9.0W, BR30 Bulb Shape (06209W)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- Shat-R-Shield LED Light Bulbs