Shop All LED Light Bulbs
Shat-R-Shield
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # 06637E
Zoro # G7347332
product price: $17.29
/ea
Sold in multiples of 30 for $518.70
$518.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Product Information
- Brand Shat-R-Shield
- MFR # 06637E
- Zoro # G7347332
- UPC # 726585096480
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, NSF Non-Food Zone, NSF Splash Zone, RoHS Compliant, ULEPH, Overall Length 48 in, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI1)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992KW)
- EVEREADY Economy LED Flashlight (EVEL15HS)
- ILC Replacement for Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S LOCTITE)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06643E)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- SHAT-R-SHIELD 43 W, T8, Recessed Double Contact (R17d) (06650E)
- SHAT-R-SHIELD LED Lamp, 1200 lm, 16.5W, R40 Bulb Shape (06211W)
- ILC Replacement for Eiko 10176 replacement light bulb lamp (10176 EIKO)
- Shat-R-Shield LED Light Bulbs