Shop All Halogen Light Bulbs
Shat-R-Shield
Halogen LightBulb, A19, E26, 29W
Mfr # 29WA19CL 2CT
Zoro # G5137876
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Service No
- Bulb Primary Application General Purpose
- Bulb Housing Glass
- Dimmable Yes
- Average Bulb Life 1000 hr.
Product Information
- Brand Shat-R-Shield
- MFR # 29WA19CL 2CT
- Zoro # G5137876
- UPC # 726585012664
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 4-1/8" |
Max. Overall Bulb Length | 4-1/8" |
Light Bulb Dia. | 2-3/8" |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/4 in |
Description
Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Housing Glass, Bulb Shape A19, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency 40 W, Lumens 380 lm, Light Technology Halogen, Overall Length 4 1/4 in, Shatter-Resistant Yes, Trade Number Not Applicable, Voltage 120V AC, Watts 29 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for Leviton Sme70052-100 replacement light bulb lamp (SME70052-100 LEVITON)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- ILC Replacement for Damar 09717n replacement light bulb lamp (09717N DAMAR)
- WESTINGHOUSE Bulb 35W T4 12V Halogen (04745)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 20mr16/fl35/bab/c replacement light bulb lamp (20MR16/FL35/BAB/C OSRAM SYLVANIA)
- Shat-R-Shield Halogen Light Bulbs