Shop All Fluorescent Light Bulbs
Shat-R-Shield
Fluorescent, 4', 32W, T8, 4100K, Med Bi, PK30
Mfr # 46546S
Zoro # G7104426
product price: $437.99
/pk 30, $14.60/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shat-R-Shield
- MFR # 46546S
- Zoro # G7104426
- UPC # 726585001040
- Country of Origin United States
- Category Fluorescent Light Bulbs
Details
Item | Fluorescent Tube 4 ft.,32W,T8,4100K,PK30 |
Description
Fluorescent Tube 4 ft.,32W,T8,4100K,PK30, Package Quantity 30
Restrictions
- This item has been restricted from sale in the following states: NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- ILC Replacement for Sylvania H44gs-100/mdsksp replacement light bulb lamp (H44GS-100/MDSKSP SYLVANIA)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46736)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/NX/6 12PK)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- SHAT-R-SHIELD Fluorescent, 59 W, T8, Single Pin (Fa8) (43538)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8/ADV841, 4100K, PK30 (46548)
- ILC Replacement for Philips Pl-l/4p 24w/830 replacement light bulb lamp (PL-L/4P 24W/830 PHILIPS)
- Shat-R-Shield Fluorescent Light Bulbs