Shop All Fluorescent Linear Lamps
Shat-R-Shield
54 W, T5, Miniature Bi-Pin (G5)
Mfr # F54T5/850/HO/ECO/IC (PKX 24)
Zoro # G3895690
product price: $29.89
/ea
Sold in multiples of 24 for $717.36
$717.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Wattage Equivalency 54W LFL
- Watts 54 W
Product Information
- Brand Shat-R-Shield
- MFR # F54T5/850/HO/ECO/IC (PKX 24)
- Zoro # G3895690
- UPC # 726585019717
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 46" |
Overall Length | 46 in |
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Shape T5, Bulb Base Type Miniature Bi-Pin (G5), Max. Overall Bulb Length 46 In., 54 W Watts, Light Appearance 5000K and Above, Daylight, Bulb Color Temp. 5000K, General Purpose, Average Bulb Life 30,000 hr., Lumens 5,000 lm, Yes Shatter-Resistant, Lighting Technology Fluorescent, Bulb Type Linear, Light Bulb Dia. 5/8 In., Color Rendering Index 86, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Designation F54T5/850/HO/ECO/IC, High Output Yes
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- ELCO LIGHTING 5 Sloped Adjustable Baffle with Socket Bracket Trim" (ELM531KB)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-92-St (STROBE-92-ST)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/841/HO/ECO/IC (PKX 24))
- ILC Replacement for Toshiba Fl20sd Edl-d65 replacement light bulb lamp (FL20SD EDL-D65 TOSHIBA)
- ILC Replacement for Light Bulb / Lamp G36t6l/4 replacement light bulb lamp (G36T6L/4 LIGHT BULB / LAMP)
- ILC Replacement for NQ Industries Clarifier replacement light bulb lamp (CLARIFIER NQ INDUSTRIES)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- Shat-R-Shield Fluorescent Linear Lamps