Shop All Kitchen Sinks
Sharptools
03-1073 Flat Top Kitchen Sink Strainer - 3.5 in.
Mfr # SH598053
Zoro # G203977830
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharptools
- MFR # SH598053
- Zoro # G203977830
- UPC # 723902288825
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Flat Top Kitchen Sink Strainer
- Size - 3.5 in.
- Finish - Chrome Plated
- Material - Stainless Steel Body
- Carded
- Dimension - 3 x 5.75 x 8.5 in.
- Item weight - 0.64 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- KOHLER Stem Driver (1017262)
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- JONES STEPHENS Socket Saver, 3" (J44300)
- RUVATI 36" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9880BL)
- ALFI BRAND White Smooth Workstation 33" x 20" Step Rim Fireclay Sink with Accessories (ABFS3320S-W)
- HARDWARE RESOURCES 35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink (HA200)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- CENTRAL BRASS 0.25 Turn Stem Assembly Quick Pression Hot Side with Replaceable Seat - Brass (CE394293)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- Sharptools Kitchen Sinks