Shop All Needle, Syringe & Sharps Collectors
Sharps Assure
Sharps Container, 1/4 gal., Red, Snap Lid
Mfr # SA1Q-12
Zoro # G3900202
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents
- Capacity 1.5 qt
- Material Plastic
- Lid Type Snap
- Color Red
Product Information
- Brand Sharps Assure
- MFR # SA1Q-12
- Zoro # G3900202
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 10 in |
Width | 16 in |
Length | 22 in |
Details
Includes | Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents |
Capacity | 1.5 qt |
Material | Plastic |
Lid Type | Snap |
Color | Red |
For Use With | Sharps Disposal |
Item | Sharps Container |
Description
Sharps Container, 1.5 qt Capacity, Red, Lid Type Snap, Material Plastic, Height 10 in, Length 22 in, Width 16 in, Includes Sharps Disposal Container, Return Packaging, Pre-Paid Postage Box, Tracking Documents, For Use With Sharps Disposal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Infrared Thermometer (4470)
- CLINTON Rainforest Follies Complete (7932-X)
- Q-TIPS Q-Tips Cotton Swab, PK6000 (000000000011122)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Large Up to 18 (EN9546)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA5QU)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5QU2)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA1G)
- SHARPS ASSURE Sharps Container, 28 gal., Red, Snap Lid (SA2G)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- SOUTHERN IMPERIAL Locks Swing Hook Hvdy Met Gry (RSHL-001)
- Sharps Assure Needle, Syringe & Sharps Collectors