Shop All Pens
Sharpie
Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black, PK36
Mfr # 2083009
Zoro # G7522316
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Black
- Tip Size 0.4 mm
- Features Value Pack—Features perforated top for storage in closets and supply cabinets.
- Standards ACMI AP Non-Toxic Certified
Product Information
Dimensions
Tip Size | 0.4 mm |
Pen Point Size | 0.4 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Porous Point Pen |
Color | Black |
Features | Value Pack—Features perforated top for storage in closets and supply cabinets. |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.62 lbs |
Pen Grip | Smooth |
Pen Tip | Needle |
Item | Pens |
Marking Tool Product Group | Water-Resistant Ink |
Pen Cap Color(s) | Black |
Pen Grip Type | Smooth |
Permanent/Washable Ink | Permanent |
Pen Tip Type | Needle |
Special Ink Properties | Water-Resistant |
Pen Barrel Color(s) | Black |
Pen Style | Stick |
Pen Sub-Brand & Product Family | Water-Resistant Ink |
Pen Ink Color(s) | Black |
Description
Sharpie® Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black Ink/Barrel, 36/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Reman Canon 054 3021C001 Yellow Toner 12K for Canon LBP641, LBP642, MF641, MF642, MF643, MF644, MF645 (3021C001-PCI)
- RITE IN THE RAIN Waterproof Pocket Notebook, 3 x 5In. (635)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- SMEAD Waterproof Folder, Poly, Blue, PK24 (10503)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Black PK (SAN2101305)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Red PK12 (1742665)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK (SAN2093224)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2096152)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- Sharpie Pens